Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Dry Erase Board Eraser, 96-13/16inD, Silvr 85387

Dry Erase Board Eraser, 96-13/16inD, Silvr (Discontinued)

  • Mfr # 85387
  • Zoro # G6144512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85387
Zoro #
G6144512
UPC #
034138853870
Country of Origin
China

Dimensions

Width
7-1/8"
Depth
96-13/16"
Height
3-29/32"

Details

Item
Dry Erase Board Eraser
Material
Aluminum / Felt
Color
Silver

Description

Dry Erase Board Eraser, Material Aluminum / Felt, Color Silver, Height 3 29/32 in, Width 7 1/8 in, Depth 96 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.