Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
807628
Zoro #
G4292130
UPC #
034138076286
Country of Origin
China
Dimensions
Height
1 5/8 in
Length
5 in
Width
2 in
Details
Item
Dry Erase Board Eraser
Color
Black
Material
Wool Felt
Accessory Type
Dry Erase Board Eraser
Description
Dry Erase Board Eraser, Material Wool Felt, Color Black, Height 1 5/8 in, Width 2 in, Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.