Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE1
Zoro #
G4292149
UPC #
034138595886
Country of Origin
China
Dimensions
Height
3 in
Length
7 1/2 in
Width
5 in
Details
Item
Dry Erase Board Eraser
Color
Black
Material
Plastic/Felt
Accessory Type
Dry Erase Board Eraser
Description
Dry Erase Board Eraser, Material Plastic/Felt, Color Black, Height 3 in, Width 5 in, Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.