Dry Erase Board, Porcelain, 48", 96", White, Matte
Mfr # PPA408
Zoro # G6176296
product price: $481.99
/eaKey Features
Dry Erase Height
48"
Dry Erase Width
96"
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPA408
Zoro #
G6176296
UPC #
034138840887
Country of Origin
China
Dimensions
Dry Erase Height
48"
Dry Erase Width
96"
Overall Height
48 in
Overall Width
96 in
Adjustable Height
Not Adjustable
Board Width - Side 1
94 1/2 in
Board Height - Side 1
46 1/8 in
Description
Mounting/Mobility Type Wall Mounted, Frame Color Silver, Frame Material Aluminum, Corner Shape Square, Includes Marker Holder, Standards Cradle to CradleCM Silver Certified Porcelain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.