Zoro Homepage

Dry Erase Board, Steel, 48 in, 96 in, Aluminum Frame, White, Gloss

  • Mfr # NA9648FB-A

  • Zoro # G3716356


product price: $664.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 in
Dry Erase Width
96 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA9648FB-A
Zoro #
G3716356
UPC #
034138375211
Country of Origin
China

Dimensions

Dry Erase Height
48 in
Dry Erase Width
96 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
47 7/8 in
Overall Width
95 in
Depth
1 in
Width
96"
Board Width - Side 1
94 1/8 in
Adjustable Height
Not Adjustable
Board Height - Side 1
47 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Black
Includes
Accessories, Tray
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Features
Nano-Clean(TM) Surface, Vertical or Horizontal Mounting
Interior/Exterior Use
Interior
Board Color - Side 1
White
Mounting Orientation
Horizontal, Vertical
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Dry Erase Board
Board Material - Side 1
Steel
Magnetic - Side 1
Magnetic
Includes Frame
Frame Included
Reversible
Not Reversible

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Accessories, Tray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.