Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE568T
Zoro #
G2855133
UPC #
034138548035
Country of Origin
United States
Dimensions
Dry Erase Height
48"
Dry Erase Width
96"
Adjustable Height Range
Not Adjustable
Depth
3-1/8"
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Titanium
Frame Material
Aluminum
Includes
Marker Tray and Marker
Features
Total Erase(R) Surface, Subtle Grid Pattern
Corner Shape
Rounded
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 In., Dry Erase Width 96 In., Depth 3-1/8 In., Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Titanium, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes Marker Tray, Dry-Erase Marker, Quick Clips, Mounting Hardware and 7-Year Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.