10 1/2 x 9 Tack & Write Nameplate, Dry-Erase, Black/White (Discontinued)
- Mfr # 25035
- Zoro # G4592131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25035
Zoro #
G4592131
UPC #
034138596593
Country of Origin
China
Dimensions
Dry Erase Height
9"
Dry Erase Width
10-1/2"
Adjustable Height Range
Not Adjustable
Depth
3/4"
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
Black/White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Plastic
Frame Color
Black
Frame Material
Plastic
Includes
Nameplate, (268) Flat Magnetic Characters, Dry-Erase Marker, Eraser, Push Pins, and Mounting Hardware
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Black/White, Dry Erase Height 9 in, Dry Erase Width 10 1/2 in, Depth 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Steel, Includes Nameplate, (268) Flat Magnetic Characters, Dry-Erase Marker, Eraser, Push Pins, and Mounting Hardware
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.