Zoro Homepage

Dry Erase Board, White, 24 1/6" H

  • Mfr # Z2543-24

  • Zoro # G914741690


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Mounting/Mobility Type
Wall Mounted
Frame Color
Silver
Includes
Accessory Tray, Markers
Overall Height
24 1/8 in
Overall Width
36 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2543-24
Zoro #
G914741690
UPC #
034138254301
Country of Origin
China

Dimensions

Overall Height
24 1/8 in
Overall Width
36 1/4 in
Adjustable Height
Not Adjustable
Board Width - Side 1
34 1/2 in
Board Height - Side 1
38 in
Board Height - Side 2
50 in

Details

Item
Dry Erase Board
Mounting/Mobility Type
Wall Mounted
Frame Color
Silver
Includes
Accessory Tray, Markers
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Resistance Properties
Dent-Resistant, Ghost-Resistant, Scratch-Resistant, Stain-Resistant
Includes Mounting Hardware
Mounting Hardware Included
Magnetic - Side 1
Magnetic
Board Color - Side 1
White
Reversible
Not Reversible
Mounting Orientation
Horizontal, Vertical
Board Material - Side 1
Porcelain
Product Type
Dry Erase Board

Description

Porcelain Magnetic Whiteboard

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.