Zoro Homepage

Dry Erase Board, White, 34 1/4" in H

  • Mfr # Z2544-24

  • Zoro # G714761270


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting/Mobility Type
Wall Mounted
Frame Color
Silver
Includes
Accessory Tray, Markers
Overall Height
34 1/4 in
Overall Width
48 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2544-24
Zoro #
G714761270
UPC #
034138254400
Country of Origin
China

Dimensions

Overall Height
34 1/4 in
Overall Width
48 1/8 in
Board Width - Side 1
46 3/8 in
Adjustable Height
Not Adjustable
Board Height - Side 1
32 1/2 in

Details

Item
Dry Erase Board
Mounting/Mobility Type
Wall Mounted
Frame Color
Silver
Includes
Accessory Tray, Markers
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Includes Mounting Hardware
Mounting Hardware Included
Board Color - Side 1
White
Mounting Orientation
Horizontal, Vertical
Interior/Exterior Use
Interior
Magnetic - Side 1
Magnetic
Reversible
Not Reversible
Board Material - Side 1
Porcelain
Resistance Properties
Dent-Resistant, Ghost-Resistant, Scratch-Resistant, Stain-Resistant
Includes Frame
Frame Included
Product Type
Dry Erase Board

Description

Porcelain Magnetic Whiteboard

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.