Dry Erase Board, White, 47 7/8"H
- Mfr # SM538B
- Zoro # G415508747
product price:Â
$
517.99
/ea
Key Features
Mounting/Mobility Type
Wall Mounted
Frame Color
Black
Overall Height
47 7/8 in
Overall Width
95 3/4 in
Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM538B
- Zoro #
- G415508747
- UPC #
- 034138200476
- Country of Origin
- China
- Item
- Dry Erase Board
- Mounting/Mobility Type
- Wall Mounted
- Frame Color
- Black
- Frame Material
- Aluminum
- Surface Finish
- Gloss
- Corner Shape
- Square
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Dry Erase Board
- Magnetic - Side 1
- Magnetic
- Includes Frame
- Frame Included
- Board Color - Side 1
- White
- Mounting Orientation
- Horizontal, Vertical
- Board Material - Side 1
- Steel
- Resistance Properties
- Ghost-Resistant, Stain-Resistant
- Reversible
- Not Reversible
Dimensions
- Overall Height
- 47 7/8 in
- Overall Width
- 95 3/4 in
- Board Height - Side 1
- 46 1/8 in
- Board Width - Side 1
- 94 in
- Adjustable Height
- Not Adjustable
Description
Dry Erase Whiteboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.