Zoro Homepage

Dry Erase Board, White, Melamine

  • Mfr # 85358N-24

  • Zoro # G514644483


product price: $245.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting/Mobility Type
Wall Mounted
Frame Color
Silver
Includes
Hardware, Tray
Overall Height
48 in
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85358N-24
Zoro #
G514644483
UPC #
034138853580
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Width
72 in
Adjustable Height
Not Adjustable
Board Height - Side 1
46 7/8 in
Board Width - Side 1
70 7/8 in

Details

Item
Dry Erase Board
Mounting/Mobility Type
Wall Mounted
Frame Color
Silver
Includes
Hardware, Tray
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Standards
TAA Compliant
Includes Mounting Hardware
Mounting Hardware Included
Includes Frame
Frame Included
Board Color - Side 1
White
Mounting Orientation
Horizontal, Vertical
Reversible
Not Reversible
Board Material - Side 1
Melamine
Interior/Exterior Use
Interior
Magnetic - Side 1
Non-Magnetic

Description

Dry Erase Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.