Zoro Homepage

Dry Erase Board, White, Melamine

  • Mfr # S534-24

  • Zoro # G514644506


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Mounting/Mobility Type
Wall Mounted
Frame Color
Silver
Includes
Hardware, Dry Erase Marker, Tray
Overall Height
34 1/4 in
Overall Width
48 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S534-24
Zoro #
G514644506
UPC #
034138534007
Country of Origin
China

Dimensions

Overall Height
34 1/4 in
Overall Width
48 1/8 in
Adjustable Height
Not Adjustable
Board Width - Side 1
46 3/8 in
Board Height - Side 1
32 1/2 in

Details

Item
Dry Erase Board
Mounting/Mobility Type
Wall Mounted
Frame Color
Silver
Includes
Hardware, Dry Erase Marker, Tray
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Reversible
Not Reversible
Includes Mounting Hardware
Mounting Hardware Included
Magnetic - Side 1
Non-Magnetic
Board Color - Side 1
White
Interior/Exterior Use
Interior
Includes Frame
Frame Included
Mounting Orientation
Horizontal, Vertical
Board Material - Side 1
Melamine
Resistance Properties
Ghost-Resistant, Stain-Resistant

Description

Dry Erase Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.