Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, White, Melamine

  • Mfr # S535B-24

  • Zoro # G614644529


product price: $153.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Mounting/Mobility Type
Wall Mounted
Frame Color
Black
Includes
Hardware, Dry Erase Marker, Tray
Overall Height
34 1/4 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S535B-24
Zoro #
G614644529
UPC #
034138200339
Country of Origin
China

Dimensions

Overall Height
34 1/4 in
Overall Width
60 in
Board Width - Side 1
58 1/4 in
Board Height - Side 1
32 1/2 in
Adjustable Height
Not Adjustable

Details

Item
Dry Erase Board
Mounting/Mobility Type
Wall Mounted
Frame Color
Black
Includes
Hardware, Dry Erase Marker, Tray
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Resistance Properties
Ghost-Resistant, Stain-Resistant
Reversible
Not Reversible
Includes Mounting Hardware
Mounting Hardware Included
Board Material - Side 1
Melamine
Interior/Exterior Use
Interior
Mounting Orientation
Horizontal, Vertical
Board Color - Side 1
White
Magnetic - Side 1
Non-Magnetic
Includes Frame
Frame Included

Description

Dry Erase Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.