Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, White, Melamine

  • Mfr # S538-24

  • Zoro # G214644585


product price: $298.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Mounting/Mobility Type
Wall Mounted
Frame Color
Silver
Includes
Hardware, Dry Erase Marker, Tray
Overall Height
47 7/8 in
Overall Width
95 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S538-24
Zoro #
G214644585
UPC #
034138538005
Country of Origin
China

Dimensions

Overall Height
47 7/8 in
Overall Width
95 3/4 in
Adjustable Height
Not Adjustable
Board Height - Side 1
46 1/8 in
Board Width - Side 1
94 in

Details

Item
Dry Erase Board
Mounting/Mobility Type
Wall Mounted
Frame Color
Silver
Includes
Hardware, Dry Erase Marker, Tray
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Magnetic - Side 1
Non-Magnetic
Interior/Exterior Use
Interior
Includes Frame
Frame Included
Board Material - Side 1
Melamine
Board Color - Side 1
White
Includes Mounting Hardware
Mounting Hardware Included
Reversible
Not Reversible
Mounting Orientation
Horizontal, Vertical
Resistance Properties
Ghost-Resistant, Stain-Resistant

Description

Dry Erase Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.