Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, White, Porcelain

  • Mfr # PPA304-24

  • Zoro # G014644440


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Mounting/Mobility Type
Wall Mounted
Frame Color
Silver
Includes
Hardware, Tray
Overall Height
36 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPA304-24
Zoro #
G014644440
UPC #
034138830482
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Width
48 in
Board Width - Side 1
46 1/2 in
Board Height - Side 1
34 1/2 in
Adjustable Height
Not Adjustable

Details

Item
Dry Erase Board
Mounting/Mobility Type
Wall Mounted
Frame Color
Silver
Includes
Hardware, Tray
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Standards
Cradle to CradleCM Silver certified porcelain
Board Color - Side 1
White
Mounting Orientation
Horizontal
Interior/Exterior Use
Interior
Includes Mounting Hardware
Mounting Hardware Included
Board Material - Side 1
Porcelain
Includes Frame
Frame Included
Resistance Properties
Dent-Resistant, Ghost-Resistant, Scratch-Resistant, Stain-Resistant
Magnetic - Side 1
Magnetic
Reversible
Not Reversible

Description

Dry Erase Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.