Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Dry Erase Marker Set, Glow-write, Bullet tip 5090A

Dry Erase Marker Set, Glow-write, Bullet tip (Discontinued)

  • Mfr # 5090A
  • Zoro # G4610627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5090A
Zoro #
G4610627
UPC #
034138509005
Country of Origin
Japan

Dimensions

Tip Size
Bullet

Details

Item
Wet Erase Markers
Ink Color
White, Green, Pink, Yellow, Blue
Barrel Type
Original
Features
Fluorescent Colors for Black Melamine and Blass Marker Boards
Marker Tip
Bullet
Marker Ink Color
Assorted
Marker Cap
Capped
Number of Markers
5
Includes
(5) Markers
Marker Set Ink ColorsĀ 
Blue, Green, Pink, White, Yellow
Low Odor
Yes
Marker Set Ink Colors
Blue, Green, Pink, White, Yellow

Description

Wet Erase Markers, Bullet, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Blue, Green, Pink, White, Yellow, Number of Markers 5, Includes (5) Markers, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.