Zoro Homepage

Dry Erase Sheet, Plastic, 31 1/2 in, 24 in

  • Mfr # 85563

  • Zoro # G3781298


product price: $39.39
/ea

Key Features

Material
Plastic
Color
White
Dry Erase Width
24 in
Dry Erase Product Grouping
Dry Erase Sheet
Dry Erase Height
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85563
Zoro #
G3781298
UPC #
034138855638
Country of Origin
Germany

Dimensions

Dry Erase Width
24 in
Dry Erase Height
31 1/2 in
Overall Height
2 5/8 ft
Overall Width
2 ft

Details

Item
Dry Erase Sheet
Material
Plastic
Color
White
Dry Erase Product Grouping
Dry Erase Sheet
Sheets per Roll
15
Dry Erase Surface Type
Plastic
Dry Erase Surface Finish
Gloss
Mounting/Mobility Type
Self-Sticking
Board Properties
Non-Magnetic
Finish
Gloss
Sheets Per Roll
15

Description

Dry Erase Product Grouping Dry Erase Sheet, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Plastic, Dry Erase Height 31 1/2 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Sheets Per Roll 15, White, Dry Erase Sheet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.