
Dry-Erase Steel Easel, Melamine, 29 x 40, White, Aluminum Frame (Discontinued)
- Mfr # 81E
- Zoro # G600001831
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81E
Zoro #
G600001831
UPC #
34138810002
Country of Origin
China
Dimensions
Width
29"
Height
40"
Details
Material
Aluminum
Color
White
Board Style
Dry Erase
Weight
16.76 lbs
Description
Durable steel easel with smooth whiteboard writing surface and flipchart pad holder. Delivers effective performance when collaboration is needed in low-use work environments. Flexible frame adjusts from 40" to 70" in height, allowing for tabletop and free-standing presentation versatility. Extend surface life with regular cleanings using Quartet® cleaning solutions. Sturdy steel legs with rubber feet prevent skidding and protect floors from scratches. Accessory tray features protective end caps to hold markers and erasers in place for convenient access. Includes one Quartet® dry-erase marker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.