
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52180032Q
Zoro #
G7207107
UPC #
026426180034
Country of Origin
United States
Dimensions
Width
7"
Length
8"
Details
Item
Dry Erase Wet Wipes,Cloth,7"x8"
Material
Cloth
Color
White
For Use On
Fiberglass; Melamine; Porcelain
Removes
Dry Erase Marker; Ghosting; Shadows; Stain
Standards
ACMI AP Non-Toxic Certified
Weight
0.367 lbs
Application
Dry Erase Boards
Description
Dry Erase Wet Wipes,Cloth,7 In.x8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.