Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Easel Carrying Case, Nylon, Black 156355

Easel Carrying Case, Nylon, Black (Discontinued)

  • Mfr # 156355
  • Zoro # G5769989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156355
Zoro #
G5769989
UPC #
034138563557
Country of Origin
China

Dimensions

Overall Height
6-1/2 in
Overall Width
38.2 in
Width
38.2"
Height
6.5"
Depth
1.5"

Details

Item
Cases
Color
Black
Material
Nylon
For Use With
Quartet® Easels
Weight
5 lbs
Closure
Zipper

Description

Easel Carrying Case,Nylon,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.