Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Enclosed Cork Bulletin Board 36" x 48", 2 Door D2401

Enclosed Cork Bulletin Board 36" x 48", 2 Door (Discontinued)

  • Mfr # D2401
  • Zoro # G2007747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2401
Zoro #
G2007747
UPC #
034138003244
Country of Origin
China

Dimensions

Width
48"
Height
36"

Details

Board Material
Cork
Board Color
Natural
Frame Color
Gray
Frame Material
Aluminum
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Frame Material
Aluminum
Number of Doors
2
Door Material
Tempered Glass
Door Type
Sliding
Item
Enclosed Bulletin Board
For Use
Indoor
Includes
Tamperproof Lock, (2) Keys

Description

Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 48 In., Height 36 In., Board Frame Material Aluminum, Frame Color Gray, Board Color Natural, Number of Doors 2, Door Type Sliding, Includes Tamperproof Lock, (2) Keys, Door Material Tempered Glass, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.