Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Enclosed Bulletin Board, 48" x 72" 367

Enclosed Bulletin Board, 48" x 72" (Discontinued)

  • Mfr # 367
  • Zoro # G2920321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367
Zoro #
G2920321
UPC #
034138367001
Country of Origin
China

Dimensions

Width
72"
Height
48"

Details

Board Material
Cork
Board Color
Natural
Frame Color
Light Oak
Frame Material
Oak Wood
Door Type
Swing
Item
Enclosed Bulletin Board
Includes
Tamperproof Lock, 1 Key per Lock, Mounting hardware
For Use
Indoor
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
Number of Doors
3
Board Style
Push-Pin

Description

Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 72 in, Height 48 in, Frame Color Light Oak, Board Color Natural, Number of Doors 3, Door Type Swing, Includes Tamperproof Lock, 1 Key per Lock, Mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.