Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Enclosed Bulletin Board, Natural Cork/Fiberboard, 24 x 36, Oak Frame 363

Enclosed Bulletin Board, Natural Cork/Fiberboard, 24 x 36, Oak Frame (Discontinued)

  • Mfr # 363
  • Zoro # G505674598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363
Zoro #
G505674598
UPC #
34138363003
Country of Origin
China

Dimensions

Width
24"
Height
36"
Board Height
36"
Board Width
24"

Details

Board Type
Bulletin
Board Material
Cork
Board Color
Natural
Frame Color
Oak
Mounting Type
Hardware (Included)
Frame Material
Fiberboard
Features
One Door
Color
Natural
Item
Boards
Includes
Includes one key and mounting kit
Mounting/Mobility Type
Hardware Included
Mounting Details
Wall-Mount Hardware (Included)
Surface Color
Tan
Frame Color/Finish
Oak Finished

Description

Communicate clearly and securely with Quartet Enclosed Indoor Cork Bulletin Boards. Minimize the risk of damage to important documents. Clear, acrylic windows ensure visibility for your message while locking doors secure documents in place. Information is easy to update and change. Thick self-healing natural cork holds push pins tightly and provides an excellent, resilient tacking surface. Each board has a dense fiberboard backing, sealed to reduce moisture absorption and resist warping. Full-length hinges. Ideal for indoor use. Available in a wide variety of frame finishes, designed to complement any office interior. Choose from one, two and three door models. Includes one key per lock.


  • Display and protect information behind clear, shatterproof acrylic locking doors.
  • Information is easy to update and change.
  • Thick self-healing natural cork holds push pins tightly and provides an excellent, resilient tacking surface.
  • Each board has a dense fiberboard backing, sealed to reduce moisture absorption and resist warping.
  • Full-length hinges.
  • Includes key lock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.