Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Enclosed Bulletin Board, Natural Cork/Fiberboard, 72 x 36, Silver Aluminum Frame 2366

Enclosed Bulletin Board, Natural Cork/Fiberboard, 72 x 36, Silver Aluminum Frame (Discontinued)

  • Mfr # 2366
  • Zoro # G605674573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2366
Zoro #
G605674573
UPC #
34138236604
Country of Origin
China

Dimensions

Width
72"
Height
36"
Board Width
72"
Board Height
36"

Details

Board Type
Bulletin
Board Material
Cork
Board Color
Natural
Frame Color
Silver
Mounting Type
Keyhole
Frame Material
Aluminum
Color
Natural
Item
Boards
Features
Three Doors
Mounting/Mobility Type
Keyhole
Includes
Includes one key per lock
For Use
High Traffic Interior Areas Such as Employee Lounges
Frame Color/Finish
Satin
Surface Use Rating
Moderate Use
Surface Color
Tan
Mounting Details
Keyhole Wall-Mount System (Included)

Description

Communicate clearly and securely with Quartet Enclosed Indoor Cork Bulletin Boards. Minimize the risk of damage to important documents. Clear, acrylic windows ensure visibility for your message while locking doors secure documents in place. Information is easy to update and change. Thick self-healing natural cork holds push pins tightly and provides an excellent, resilient tacking surface. Each board has a dense fiberboard backing, sealed to reduce moisture absorption and resist warping. Full-length hinges. Ideal for indoor use. Available in a wide variety of frame finishes, designed to complement any office interior. Choose from one, two and three door models. Includes one key per lock.


  • Display and protect information behind clear, shatterproof acrylic locking doors.
  • Information is easy to update and change.
  • Thick self-healing natural cork holds push pins tightly and provides an excellent, resilient tacking surface.
  • Each board has a dense fiberboard backing, sealed to reduce moisture absorption and resist warping.
  • Full-length hinges.
  • Includes key lock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.