Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Enclosed Fabric-Cork Board, 72 x 48, Gray Surface, Graphite Aluminum Frame 2367L

Enclosed Fabric-Cork Board, 72 x 48, Gray Surface, Graphite Aluminum Frame (Discontinued)

  • Mfr # 2367L
  • Zoro # G202684289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2367L
Zoro #
G202684289
UPC #
34138236734
Country of Origin
China

Dimensions

Width
72"
Height
48"
Depth
3.88"
Board Width
72"
Board Height
48"

Details

Board Type
Bulletin
Board Material
Cork; Fabric
Board Color
Gray
Frame Color
Graphite
Mounting Type
Keyhole
Frame Material
Aluminum
Includes Mounting Hardware
Keyhole
For Use
High Traffic Interior Areas such as Employee Lounges
Includes
(1) Key per Lock
Features
Three Doors
Color
Gray
Item
Boards
Material
Aluminum
Weight
58 lbs
Frame Color/Finish
Graphite Gray
Surface Use Rating
Moderate Use
Mounting Details
Keyhole Wall-Mount System (Included)

Description

Highly durable, enclosed fabric bulletin board backed by high-density fiberboard secures documents with push pins. Locking shatterproof acrylic doors allow for posting, protecting and easily updating important messages. Delivers quality performance when communication is needed in employee lounges and other high-traffic areas. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Easily mount board to wall with specially designed security lock system. Durable aluminum cabinet with rounded corners, full-length hinges and contemporary finished frame draw all eyes to important displays. Includes one key per lock. Available in other sizes and door options.


  • Durable fabric, enclosed bulletin board backed by high-density fiberboard secures documents tight.
  • Locking shatterproof acrylic doors protect postings and make updating easy.
  • Perfect for high-traffic areas, such as employee lounges.
  • Self-healing surface will not fade or crumble, and the high-density backing holds push pins tightly in place.
  • Easily mount board to wall with the security lock system.
  • Stylish aluminum cabinet has rounded corners and full-length hinges, and the contemporary finished frame draws all eyes to your signage.
  • Includes key lock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.