Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet EnduraGlide Dry Erase Marker, Broad Chisel Tip, Red, PK12 PK 5001-4MA

EnduraGlide Dry Erase Marker, Broad Chisel Tip, Red, PK12 PK (Discontinued)

  • Mfr # 5001-4MA
  • Zoro # G402690578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001-4MA
Zoro #
G402690578
UPC #
34138039649
Country of Origin
China

Dimensions

Tip Size
Broad

Details

Item
Markers
Color
Red
Marker Tip
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Type
Dry Erase
Series
EnduraGlide®
Weight
0.505 lbs
Marker Grade
General Use
Marker Series
EnduraGlide®

Description

Patented three-chamber EnduraGlide® dry-erase marker always delivers strong, bold color. Non-toxic, low-odor ink is safe and easy to use. See-through ink gauge shows exactly how much ink is left. Communicate boldly with quick-drying, vividly colored ink. Ideal for use on whiteboards and nonporous surfaces. Sends ink straight to nib from three separate pressurized chambers, ensuring constant ink flow, smoother writing and clean erasure. Convenient see-through barrel shows exactly how much ink is left. Roll-resistant cap prevents markers from drifting out of sight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.