Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Fabric Bulletin Board 2 x 3 ft., Gray 7683G

Fabric Bulletin Board 2 x 3 ft., Gray (Discontinued)

  • Mfr # 7683G
  • Zoro # G4540995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7683G
Zoro #
G4540995
UPC #
034138768334
Country of Origin
China

Dimensions

Width
36"
Height
24"

Details

Board Material
Fabric/Fiberboard
Board Color
Gray
Frame Material
Frameless
Board Style
Push-Pin
Mounting/Mobility Type
Wall Mounted
Includes
Mounting Hardware and High-Density Backing
Item
Bulletin Board
For Use
Home/Office
Board Frame Material
No Frame

Description

Bulletin Board, Board Material Fabric/Fiberboard, Board Color Gray, Board Frame Material No Frame, Width 36 in, Height 24 in, For Use Home/Office, Includes Mounting Hardware and High-Density Backing, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.