Zoro Homepage

Fabric Bulletin Board 3 x 4 ft., Gray

  • Mfr # 7694G

  • Zoro # G4622012


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
36 in
Board Material
Fabric
Board Color
Gray
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7694G
Zoro #
G4622012
UPC #
034138769430
Country of Origin
China

Dimensions

Width
48 in
Height
36 in
Overall Width
48 in
Overall Height
36 in

Details

Board Material
Fabric
Board Color
Gray
Frame Color
Black
Frame Material
Plastic
Includes Mounting Hardware
Mounting Hardware Included
Includes
High-Density Backing
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Plastic
Item
Bulletin Board
Board Style
Push-Pin
For Use
Home/Office
Number of Pieces
1
Features
Durable, Self-healing
Board Backing Material
Fiberboard
Includes Frame
Frame Included
Mounting Orientation
Horizontal, Vertical

Description

Bulletin Board, Board Material Fabric, Board Color Gray, Board Frame Material Plastic, Width 48 in, Height 36 in, Frame Color Black, For Use Home/Office, Includes High-Density Backing, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.