Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Fabric Bulletin Board 48"x36", Light Blue 7694BE

Fabric Bulletin Board 48"x36", Light Blue (Discontinued)

  • Mfr # 7694BE
  • Zoro # G5727648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7694BE
Zoro #
G5727648
UPC #
034138769423
Country of Origin
China

Dimensions

Width
48"
Height
36"
Depth
1.2"
Board Width
48"
Board Height
36"

Details

Board Type
Bulletin
Board Material
Fabric
Board Color
Light Blue
Frame Color
Navy Blue
Mounting Type
Keyhole
Frame Material
Plastic
Includes Mounting Hardware
Keyhole
Item
Bulletin Board,Fabric,48"X36",Light Blue
Includes
Mounting Kit
Material
Plastic
Color
Light Blue
Weight
9 lbs
Mounting Details
Keyhole Wall-Mount System (Included)

Description

Highly durable fabric bulletin board surface backed by high-density fiberboard secures documents with push pins. Delivers quality performance when communication and collaboration is needed in frequent-use office environments. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. Simple mounting system allows for vertical or horizontal installation. Contemporary, navy plastic frame and coordinating fabric surface energize displays and brighten rooms. Available in a variety of sizes and colors.


  • Durable fabric bulletin board surface backed by high-density fiberboard holds documents securely in place.
  • Frequent use-delivers quality performance in normal office environments.
  • Self-healing surface eliminates pin holes and will not crumble like traditional cork boards.
  • Mounts quickly, horizontally or vertically.
  • Plastic frame and coordinating fabric surface look great in any office décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.