Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7684BE
Zoro #
G4605596
UPC #
034138768426
Country of Origin
Viet Nam
Dimensions
Width
48 in
Height
36 in
Details
Board Material
Fabric/Fiberboard
Board Color
Light Blue
Frame Material
Frameless
For Use
Home/Office
Board Frame Material
No Frame
Includes
Mounting Hardware and High-Density Backing
Mounting/Mobility Type
Wall Mounted
Board Style
Push-Pin
Item
Bulletin Board
Description
Bulletin Board, Board Material Fabric/Fiberboard, Board Color Light Blue, Board Frame Material No Frame, Width 48 in, Height 36 in, For Use Home/Office, Includes Mounting Hardware and High-Density Backing, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.