Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Flipchart Hooks, 1-1/2 In, Plastic, PK2 85378

Flipchart Hooks, 1-1/2 In, Plastic, PK2 (Discontinued)

  • Mfr # 85378
  • Zoro # G6133127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85378
Zoro #
G6133127
UPC #
034138853788
Country of Origin
China

Dimensions

Depth
1 1/2 in
Height
1 in
Width
3 3/4 in

Details

Item
Flipchart Hooks
Color
Silver
Material
Plastic
Accessory Type
Flipchart Hooks

Description

Flipchart Hooks, Material Plastic, Color Silver, Height 1 in, Width 3 3/4 in, Depth 1 1/2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.