Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Foam Bulletin Board 48", Black B367T

Foam Bulletin Board 48", Black (Discontinued)

  • Mfr # B367T
  • Zoro # G0378357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B367T
Zoro #
G0378357
UPC #
034138367209
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in

Details

Board Material
Foam
Board Color
Black
Frame Color
Titanium
Frame Material
Aluminum
Board Style
Push-Pin
Includes
(2) Quick Clips, Mounting Hardware
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
For Use
Indoors
Item
Bulletin Board

Description

Bulletin Board, Board Material Foam, Board Color Black, Board Frame Material Aluminum, Width 72 in, Height 48 in, Frame Color Titanium, For Use Indoors, Includes (2) Quick Clips, Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.