Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Quartet Framed Magnetic Glass Dry-Erase Boards, 50" x 28", Aluminum Frame G5028E

Framed Magnetic Glass Dry-Erase Boards, 50" x 28", Aluminum Frame (Discontinued)

  • Mfr # G5028E
  • Zoro # G5227160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5028E
Zoro #
G5227160
UPC #
34138269015
Country of Origin
China

Dimensions

Height
28"
Depth
1.7"
Width
50"

Details

Color
White
Board Style
Magnetic Dry Erase
Material
Aluminum
Weight
41.67 lbs

Description

Quartet® Element Framed Magnetic Glass Dry-Erase Boards, 50" x 28", Aluminum Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.