
Glass Dry-Erase Notepad, 9"x6", PK2
Mfr # GDP96
Zoro # G8829552
product price: $26.69
/pk 2, $13.35/eaKey Features
Board Color
Surface color White / Marble
Mounting/Mobility Type
None
Includes
Pack includes 1 white notepad, 1 marble notepad and 2 Quartet dry-erase markers
Height
9 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDP96
Zoro #
G8829552
UPC #
034138961230
Country of Origin
China
Dimensions
Height
9 in
Width
6 in
Details
Item
Glass Dry-Erase Notepads
Board Color
Surface color White / Marble
Mounting/Mobility Type
None
Includes
Pack includes 1 white notepad, 1 marble notepad and 2 Quartet dry-erase markers
Material
Glass
Standards
GREENGUARD Gold Certification
Description
Glass Dry-Erase Notepad, 9 In.x6 In.,PK 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.