
Horizon Magnetic Glass Marker Board with Hidden Tray, 74 x 42, White (Discontinued)
- Mfr # G7442HT
- Zoro # G403467216
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G7442HT
Zoro #
G403467216
UPC #
34138299784
Country of Origin
China
Dimensions
Height
42"
Width
74"
Details
Mounting/Mobility Type
Invisible Mount
Material
Glass
Board Style
Magnetic Dry Erase
Color
White
Weight
72.82 lbs
Description
Tempered, white glass surface whiteboard is durable and will not stain or ghost; provides superior erasability. Premium glass boards with rounded corners and hidden tray are on-trend to meet the need and design of a contemporary office. The glass board surface offers classic whiteboard functionality, and the invisible mounting system gives the board a floating look. The unique tray keeps accessories on hand and folds closed as needed for neat storage. 16:9 aspect ratio. Wide format.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.