Zoro Homepage

Infinity Glass Dry-Erase Board Presentation Easel, 24 x 36, White Surface, Frameless

  • Mfr # ECM43G

  • Zoro # G003445959


product price: $1,109.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase Easel
Height
36"
Board Style
Magnetic Dry Erase Easel
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM43G
Zoro #
G003445959
UPC #
34138202098
Country of Origin
China

Dimensions

Height
36"
Width
24"
Board Width
24"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase Easel
Board Style
Magnetic Dry Erase Easel
Material
Glass
Board Material
Glass
Color
White
Weight
105.5 lbs
Mounting Details
Mobile Stand (Included)
Magnetic Board Surface
Yes
Flipchart Mounting System
Yes
Board Surface Type(s)
Dry Erase
Surface Use Rating
Heavy/Frequent Use

Description

Portable glass board easel is a modern twist on the traditional presentation easel. The glass surface offers convenient dry-erase board functionality. Tempered, white glass is magnetic and will not stain, ghost and is suitable for heavy use. Flipchart holders on top of the easel securely hold a standard size flipchart pad. For easy mobility, the easel sits on a five-caster base for use in any location throughout the office. Silver easel base matches a modern work environment. Accessory tray to hold dry-erase markers included.


  • Portable presentation easel features a glass dry-erase board surface.
  • Tempered, white glass is magnetic and will not stain or ghost.
  • Flipchart holders on top of the easel securely hold a standard size flipchart pad.
  • Smooth rolling with five wheels the glass presentation easel can be quickly moved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.