Zoro Homepage

Infinity Glass Mobile Presentation Easel, 3 ft x 2 ft, Silver/White

  • Mfr # ECM32G

  • Zoro # G503475012


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Magnetic Glass
Board Dimensions
3 ft x 2 ft
Frame Material
Metal; Plastic
Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM32G
Zoro #
G503475012
UPC #
34138202081
Country of Origin
China

Dimensions

Board Dimensions
3 ft x 2 ft
Width
3 ft
Height
2 ft
Adjustable Height Range
67 in to 77 in
Included Stand Height (Min)
67 in
Board Width
36 in
Board Height
24 in
Included Stand Height (Max)
77 in

Details

Item
Easels
Color
White
Material
Magnetic Glass
Frame Material
Metal; Plastic
Weight
45.5 lbs
Product Type
Presentation
Board Surface Type(s)
Dry Erase
Magnetic Board Surface
Yes
Mounting Details
Mobile Stand with Five-Star Base (Included)
Flipchart Mounting System
Yes
Surface Material
Glass
Frame Color/Finish
Black/Gray

Description

Magnetic glass board easel is a modern twist on the traditional presentation easel. The white glass marker board surface is made of tempered glass, making it easy to clean and exceptionally durable. Glass surface will not stain, ghost, scratch or dent and is suitable for heavy duty use. Large, frameless, 3' x 2' glass surface is durable and its magnetic quality allows it to double as a bulletin board. Flipchart holder securely holds a standard size flipchart pad. Easel has a 5-caster base for mobility throughout the office. Height adjustable from 67" to 77" for added convenience. Included accessory tray for markers and other, small useful items. Silver easel is a sleek, subtle choice for modern work environments.


  • Mobile presentation easel features a white, magnetic glass marker board surface.
  • Tempered, dry-erase glass will not stain, ghost, scratch or dent and is suitable for heavy use.
  • Frameless glass board surface is 3'W x 2'H and magnetic, allowing it to double as a bulletin board.
  • Flipchart holder securely holds a standard size flipchart pad.
  • Smooth rolling, 5-caster, star-base wheels allow quick and easy easel mobility.
  • Easel is height adjustable from 67" to 77".
  • Silver easel is a sleek, subtle choice for modern work environments.
  • Accessory tray included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.