Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Infinity Magnetic Glass Marker Board, 36 x 24, White G3624W

Infinity Magnetic Glass Marker Board, 36 x 24, White (Discontinued)

  • Mfr # G3624W
  • Zoro # G102684235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3624W
Zoro #
G102684235
UPC #
34138201145
Country of Origin
China

Dimensions

Height
24"
Width
36"
Board Width
36"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Mounting/Mobility Type
Pass-Through
Includes
(1) Quartet® Dry-Erase Marker; Mounting Kit
Color
White
Board Style
Magnetic Dry Erase
Material
Glass
Board Material
Glass
Features
White Glass Magnetic Board Surface—Clearly displays any color dry erase ink.
Weight
18 lbs
Mounting Details
Pass-Through Wall-Mount Hardware (Included)
Board Surface Type(s)
Dry Erase
Magnetic Board Surface
Yes

Description

Ultra-modern, tempered-glass-surface whiteboard delivers high-quality performance. Durable, tempered-glass provides a smooth writing platform that erases cleanly after every use, preventing ghosting and staining. Write with any dry-erase marker. Less porous and absorbent than standard whiteboards, this board will maintain its impressive appearance for years to come, even under frequent-use conditions. Frameless board is a good fit for any contemporary office. Hardware is included for simple and secure wall mounting. Occasional cleaning is recommended for best performance.


  • Tempered-glass dry-erase marker board will not stain, ghost, scratch or dent.
  • Ideal for heavy-use in spaces with moderate traffic.
  • Frameless board design blends seamlessly into any environment.
  • Glass board surface clearly displays any color of dry-erase ink.
  • Non-absorbent surface is easy to keep clean with Quartet whiteboard cleaning supplies.
  • Easy to install with included pass-through mounting hardware; hang vertically or horizontally.
  • Includes one Quartet dry-erase marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.