Zoro Homepage

InvisaMount Glass Board, 39" x 22"

  • Mfr # G3922IMW

  • Zoro # G1275679


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Board Properties
Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392.
Mounting/Mobility Type
Included
Board Frame Material
Glass
Frame Color
White Surface
Includes
accessory tray, 1 marker and 2 high-power glass board magnets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3922IMW
Zoro #
G1275679
UPC #
034138223307
Country of Origin
China

Dimensions

Dry Erase Width
22"
Height
39 in
Width
22 in
Size
16:9 aspect ratio
Length
39"

Details

Board Properties
Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392.
Item
InvisaMountĀ® Magnetic Glass Dry-Erase Board
Mounting/Mobility Type
Included
Board Frame Material
Glass
Frame Color
White Surface
Includes
accessory tray, 1 marker and 2 high-power glass board magnets
Features
InvisaMount Glass Boards have achieved GREENGUARD Gold Certification
Standards
GREENGUARD Gold Certification
For Use
For heavy use areas, Horizontal Mount
Material
Glass

Description

Board Properties Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.