Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet InvisaMount Magnetic Glass Marker Board, Frameless, 74" x 42", White Surface G7442IMW

InvisaMount Magnetic Glass Marker Board, Frameless, 74" x 42", White Surface (Discontinued)

  • Mfr # G7442IMW
  • Zoro # G902684275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7442IMW
Zoro #
G902684275
UPC #
34138223321
Country of Origin
China

Dimensions

Height
42"
Width
74"
Board Width
74"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Includes
Accessory Tray; (1) Marker; (2) High-Power Glass Board Magnets
Board Material
Glass
Board Style
Magnetic Dry Erase
Material
Glass
Color
White
Weight
65 lbs
Magnetic Board Surface
Yes
Board Surface Type(s)
Dry Erase
Surface Material
Tempered Glass

Description

Premium glass boards are the perfect solution for an upscale work area. Delivers classic whiteboard functionality with the enhanced, aesthetic appeal of an invisible mounting system. The board appears to float on the wall to provide an unobstructed sheet of glass for all your creative needs. Tempered, white glass surface whiteboard is durable and will not stain or ghost; provides superior erasability. Magnetic quality allows writing and posting of messages with dry-erase markers and high-power glass board magnets. Frameless board design complements modern workspaces and includes a detachable marker tray. 16:9 aspect ratio.


  • Premium glass boards are the perfect solution for an upscale work area.
  • Delivers classic whiteboard functionality with enhanced aesthetic appeal.
  • Invisible mount feature with hidden hardware maximizes usable board space and gives the whiteboard a floating appearance.
  • Durable, tempered glass surface whiteboard will not stain or ghost.
  • Magnetic quality allows writing and posting of messages with dry-erase markers and high-power glass board magnets.
  • Frameless board design complements modern workspaces and includes a detachable marker tray.
  • 16:9 aspect ratio.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.