
Laser Pointer, Black Pointer, Red Beam
Mfr # MP-1100Q
Zoro # G815191488
product price: $60.69
/eaKey Features
Beam Color
Red
Class
3A
Projection
1,148 ft
Color
Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-1100Q
Zoro #
G815191488
UPC #
718575181542
Country of Origin
China
Dimensions
Battery Size
AAA
Details
Item
Laser Pointer
Beam Color
Red
Class
3A
Projection
1,148 ft
Color
Black
Material
Metal
Includes
(2) AAA Batteries
Power Source
Battery
Product Type
Laser Pointer
Description
Laser Pointer, Beam Color Red, Class 3A, Projection 1,148 ft, Material Metal, Color Black, Includes (2) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.