Zoro Homepage

Laser Pointer, Red Beam

  • Mfr # 84501

  • Zoro # G4598781


product price: $22.25
/ea

Key Features

Beam Color
Red
Class
2
Projection
655 ft
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84501
Zoro #
G4598781
UPC #
034138845011
Country of Origin
China

Dimensions

Battery Size
CR2032

Details

Item
Laser Pointer
Beam Color
Red
Class
2
Projection
655 ft
Material
Plastic
Color
Black
Includes
CR2032 Battery
Product Type
Laser Pointer
Features
Lightweight
Battery Type
Lithium Ion (Li-Ion)
Power Source
Battery
Wattage
1 mW

Description

Laser Pointer, Beam Color Red, Class 2, Projection 655 ft, Material Plastic, Color Black, Includes CR2032 Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.