Letter Board Characters, 1 In, PK128
Mfr # M1
Zoro # G4627917
product price: $63.25
/pk 128, $0.49/eaKey Features
Material
Plastic
Overall Height
1 in
Character Height
1 in
Character Color
White
Character Type
Letters, Numbers, Punctuation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1
Zoro #
G4627917
UPC #
034138250204
Country of Origin
China
Dimensions
Overall Height
1 in
Character Height
1 in
Details
Item
Characters for Magnetic Letter Boards
Material
Plastic
Character Color
White
Character Type
Letters, Numbers, Punctuation
Number of Pieces
128
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Not Retroreflective
Includes
(128) Helvetica Characters
Legend Color
White
Glow-in-the-Dark
No
Package Type
Box
Color
White
Character
&, $, 0 Thru 9, A Thru Z, Punctuation
Magnetic/Nonmagnetic
Magnetic
For Use With
Magnetic Letter Boards
Description
Characters for Magnetic Letter Boards, Character Color White, Character Height 1 in, Character Type Letters, Numbers, Punctuation, Die Cut Yes, Includes (128) Helvetica Characters, Indoor/Outdoor Usage Indoor/Outdoor, Material Plastic, Number of Pieces 128, Overall Height 1 in, Retroreflective Grade Not Retroreflective, Package Quantity 128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.