Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3/4
Zoro #
G4535675
UPC #
034138250211
Country of Origin
United States
Dimensions
Character Height
3/4"
Overall Height
3/4"
Details
Character Type
Letters, Numbers, Punctuation
Package Type
Box
Character Color
White
Material
Plastic
Die Cut
Yes
Number of Pieces
128
Glow-in-the-Dark
No
Includes
(128) Helvetica Characters
Character
A Thru Z, 0 Thru 9, $, & and Punctuation
Item
Characters for Magnetic Letter Boards
Legend Color
White
Retroreflective Grade
Not Retroreflective
Indoor/Outdoor Usage
Indoor/Outdoor
Color
White
Magnetic/Nonmagnetic
Magnetic
For Use With
Magnetic Letter Boards
Description
Characters for Magnetic Letter Boards, Character Color White, Character Height 3/4 in, Character Type Letters, Numbers, Punctuation, Die Cut Yes, Includes (128) Helvetica Characters, Indoor/Outdoor Usage Indoor/Outdoor, Material Plastic, Number of Pieces 128, Overall Height 3/4 in, Retroreflective Grade Not Retroreflective, Package Quantity 128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.