
Magnet Whiteboard, Brilliance Glass, Glass, 48 in, 48 in, White
Mfr # G24848W
Zoro # G013325760
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Board Properties
Frameless, Magnetic; Public Space - High Traffic/Heavy
Dry Erase Height
48 in
Dry Erase Width
48 in
Board Color
White
Dry Erase Surface Type
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G24848W
Zoro #
G013325760
UPC #
034138484807
Country of Origin
China
Dimensions
Dry Erase Height
48 in
Dry Erase Width
48 in
Details
Board Properties
Frameless, Magnetic; Public Space - High Traffic/Heavy
Item
Magnet Whiteboard,Brilliance Glass
Board Color
White
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Horizontal or Vertical
Includes
Accessory tray, 1 Quartet dry-erase marker, and 2 high-power glass board magnets; Hardware
Description
Magnet Whiteboard,Brilliance Glass
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.