Zoro Homepage

Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame

  • Mfr # 79284

  • Zoro # G103448799


product price: $60.59
/ea

Key Features

Width
35"
Height
23"
Board Type
Combination, Bulletin/Magnetic Dry Erase Calendar
Board Material
Cork; Enameled Steel
Board Color
Natural; White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79284
Zoro #
G103448799
UPC #
34138792841
Country of Origin
China

Dimensions

Width
35"
Height
23"
Depth
0.5"
Board Height
23"
Board Width
35"

Details

Board Type
Combination, Bulletin/Magnetic Dry Erase Calendar
Board Material
Cork; Enameled Steel
Board Color
Natural; White
Frame Color
Black
Mounting Type
Hardware (Included)
Frame Material
Wood
Includes Mounting Hardware
Hardware Included
Includes
Mounting Kit; Dry-Erase Marker; (2) Magnets
Color
Natural/White
Material
Wood
Item
Boards
Weight
4.7 lbs
Planning Period
One Month
Grid Columns
8
Grid Rows
5
Board Surface Type(s)
Bulletin/Dry Erase
Magnetic Board Surface
Yes
Preformatted Surface Details
Planning & Scheduling Calendar
Mounting Details
Wall-Mount Hardware (Included)
Preformatted Board Surface
Yes
Surface Color
Tan/White

Description

From organizing daily tasks to taking notes on the go, this board is a great addition to the home or office. Durable dry-erase calendar resists stains and ghosting, making it the ideal choice for your planning space. Cork strip allows for pinning important documents. Comes with a Quartet dry-erase marker and two magnets. Includes an easy-to-use mounting system to hold the board in place.


  • Magnetic dry-erase/cork combination calendar board is 3 boards in 1.
  • Dry-erase, 5-week undated monthly calendar tracks dates.
  • Magnetic surface hangs items without push pins.
  • Natural cork surface provides additional posting capability.
  • Ebony frame.
  • Includes easy-to-use mounting system to hold board in place.
  • Comes with Quartet dry-erase marker and two magnets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.