
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARC2414
Zoro #
G5260991
UPC #
034138038819
Country of Origin
China
Dimensions
Height
14"
Width
24"
Details
Item
Magnetic Dry-Erase Board
Mounting/Mobility Type
Dry-Wall & Cubicle Mount Systems
Color
White
Material
Aluminum
Board Style
Magnetic Dry Erase
Weight
3.8 lbs
Description
Magnetic Dry-Erase Board
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.