This item is Discontinued.

Quartet Boards, Magnetic Dry Erase In/Out, 18", 24", DuraMax Porcelain Frame, White/Gray 781G

Boards, Magnetic Dry Erase In/Out, 18", 24", DuraMax Porcelain Frame, White/Gray (Discontinued)

  • Mfr # 781G
  • Zoro # G406438084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781G
Zoro #
G406438084
UPC #
34138781012
Country of Origin
China

Dimensions

Dry Erase Height
18"
Dry Erase Width
24"
Height
18"
Board Width
24"

Details

Item
Boards
Board Color
White/Gray
Dry Erase Surface Type
Magnetic Dry Erase In/Out
Mounting/Mobility Type
Z-Bracket
Board Frame Material
DuraMax® Porcelain
Frame Color
Black
Includes
Accessory Magnets; (1) Marker
Frame Material
Aluminum
Features
15 Name Capacity
Board Material
DuraMax® Porcelain
Mounting Details
Z-Bracket Wall-Mount Hardware (Included)
Board Surface Type(s)
Dry Erase
Preformatted Surface Details
Personnel In/Out Tracking Chart
Magnetic Board Surface
Yes
Preformatted Board Surface
Yes

Description

Personnel board tracks in/out status and notes of your employees on an ultra-durable, ultra-smooth DuraMax® porcelain surface that will not scratch, dent, stain or ghost. Delivers superior performance when communication is needed in high-profile, heavy-use office environments. Steel-backed porcelain creates magnetic surface for posting documents. Effectively display information on easy-to-read grid lines with alternating gray shading. Easy-to-clean writing surface requires minimal use of Quartet® cleaning solutions. Easily secure board to wall with included mounting system. Contemporary black aluminum frame complements any office decor. Includes accessory magnets and one marker.


  • Easily track in/out status, time of return or jot notes.
  • Duramax® porcelain surface that will not scratch, dent, stain or ghost.
  • Versatile, magnetic surface doubles as a bulletin board.
  • Contemporary, black aluminum frame complements any office decor.
  • Mounts easily to walls.
  • Accessory magnets and marker included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.