Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Magnetic Fabric Bulletin Board 36"H, Plastic MB544M

Magnetic Fabric Bulletin Board 36"H, Plastic (Discontinued)

  • Mfr # MB544M
  • Zoro # G3318865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB544M
Zoro #
G3318865
UPC #
034138038406
Country of Origin
China

Dimensions

Width
48 in
Height
36 in

Details

Board Material
Magnetic Fabric
Board Color
Gray
Frame Color
Mahogany
Frame Material
Plastic
Includes
(2) Quick Clips, Magnets, Mounting Hardware
Board Style
Magnetic Letter, Push-Pin
For Use
Indoors
Board Frame Material
Plastic
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Features
Durable, Self-healing, Magnetic

Description

Bulletin Board, Board Material Magnetic Fabric, Board Color Gray, Board Frame Material Fiberboard/Plastic, Width 48 in, Height 36 in, Frame Color Mahogany, For Use Indoors, Includes (2) Quick Clips, Magnets, Mounting Hardware, Board Style Magnetic Letter, Push-Pin, Mounting/Mobility Type Wall Mounted

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.