Magnetic Fabric Bulletin Board 48"H, Aluminum frame
Mfr # MB547A
Zoro # G2794574
product price: $489.99
/eaKey Features
Width
72 in
Height
48 in
Board Material
Fabric
Board Color
Gray
Frame Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB547A
Zoro #
G2794574
UPC #
034138038444
Country of Origin
China
Dimensions
Width
72 in
Height
48 in
Overall Width
72 in
Overall Height
48 in
Details
Board Material
Fabric
Board Color
Gray
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Mounting/Mobility Type
Wall Mounted
Includes
(2) Quick Clips, Magnets, Mounting Hardware
For Use
Indoors
Board Style
Magnetic Letter, Push-Pin
Item
Bulletin Board
Board Frame Material
Aluminum
Number of Pieces
1
Features
Durable, Self-healing, Magnetic
Board Backing Material
Fiberboard
Mounting Orientation
Horizontal
Interior/Exterior Use
Interior
Includes Frame
Frame Included
Description
Bulletin Board, Board Material Fabric, Board Color Gray, Board Frame Material Aluminum/Plastic, Width 72 in, Height 48 in, Frame Color Silver, For Use Indoors, Board Style Magnetic Letter, Push-Pin, Mounting/Mobility Type Wall Mounted
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.